Schneider Electric

Relay Socket, Standard, Square, 11 Pin, Color: White (Discontinued)


This Product is Discontinued
Shop for all Relay Sockets

Key Features

  • Socket Type - Relay Elevator
  • Base Style - Relay Socket Square
  • Contact Form - Relay Socket 3PDT
  • Mounting - Relay DIN Rail
  • Electrical Connection - Relay Socket Screw Clamp
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width - Relay Socket 1.69 in
Length 3.14"
Height - Relay Socket 1.03 in
Depth - Relay Socket 3.14 in
Depth 3.14 in
Width 1.69 in
Height 1.03 in

Description

Relay Socket, Base Style Square, Contact Form 3PDT, Electrical Connection Screw Clamp, Number of Pins 11, Socket Type Elevator, Mounting Style DIN Rail, Color White, Contact Rating (AC) 15A @ 300V AC, Depth 3.14 in, Height 1.03 in, Standards CE, CSA, RoHS, UL Recognized, Status Indicator None, Width 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.