Shop All Relay Sockets
Schneider Electric
Relay Socket, Standard, Octal, 8 Pin, 16A
Mfr # 8501NR52
Zoro # G2926061
product price: $11.60
/ea
$11.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Octal
- Contact Form - Relay Socket DPDT
- Mounting - Relay DIN Rail, Surface
- Electrical Connection - Relay Socket Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 8501NR52
- Zoro # G2926061
- UPC # 785901583851
- Country of Origin Taiwan, Province of China
- Category Relay Sockets
Dimensions
Width - Relay Socket | 1.42 in |
Depth - Relay Socket | 3 in |
Depth | 1.42 in |
Width | 1.42 in |
Height - Relay Socket | 0.97 in |
Length | 2.02" |
Height | 3.05 in |
Description
Relay Socket, Base Style Octal, Contact Form DPDT, Current Rating 16 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 8, Number of Terminals 8, Pin Shape Round, Socket Type Elevator, Mounting Style DIN Rail & Surface, Color White, Compatible Relays JCK Series, Square D 8501K Series, Contact Rating (AC) 16 A @ 300V, 5 A @ 600V, Depth 1.42 in, Height 3.05 in, Standards CE Certified, CSA Certified, UL Recognized, Status Indicator None, Width 1.42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPSTAA)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (14245)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (509)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO112L125PG)
- SCHNEIDER ELECTRIC Rly Scket, Standard, Square, 8 Pin, DIN Rail (8501NR42)
- SCHNEIDER ELECTRIC Rly Sockt, Stndrd, Squre, 8 Pin, Scrw Clamp (70-459-1)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 16A (70-784D14-1)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 10A (70-782D14-1)
- SCHNEIDER ELECTRIC Relay Socket, Standrd, Octal, 8 Pin, 2.40" L (8501NR51)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 11 Pin, 10A (RXZE2S111M)
- OMRON Relay Socket, Finger Safe, Octal, 8 Pin, 10A (PF083A-E)
- Schneider Electric Electrical Relays