Shop All Relay Sockets
Schneider Electric
Relay Socket, Finger Safe/Elevator, 230VAC
Mfr # RSLZVA4
Zoro # G3553164
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay DIN Rail
- Number of Pins - Relay 5
- Standards CSA Certified, GOST, IEC 61984, UL 508
- Length 4.25"
- Socket Type Finger Safe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RSLZVA4
- Zoro # G3553164
- UPC # 785901458449
- Country of Origin China
- Category Relay Sockets
Dimensions
Length | 4.25" |
Body Depth - Relay | 0.24 in |
Body Width - Relay | 3.99 in |
Depth | 3.74 in |
Overall Height - Relay | 3.1 in |
Width | 0.24 in |
Body Height - Relay | 3.1 in |
Height | 3.09 in |
Cad Overall Width | 6.2 mm |
Cad Overall Depth | 95 mm |
Cad Overall Height | 78.6 mm |
Description
Slim Interface Relay Socket, Base Style Square, Compatible Relays RSL 230 V AC/DC, Contact Form SPDT, Current Rating 6 A, Electrical Connection Screw Clamp, Number of Pins 5, Pin Shape Flat, Socket Type Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, Compatible with Manufacturer Model Number RSLZ2, RSLZ3, RSLZ5, Contact Rating (AC) 6 A @ 300V, Depth 3.74 in, Dielectric Strength 2,500V, Height 3.09 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 60A, 3 Pole, 480V AC (EHD3060)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0° shield Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 2m (7000-74301-7940200)
- 3M 16-14 AWG Nylon Ring Terminal #10 Stud PK100 (MNG14-10RX)
- BIG HORN Space Balls, PK 100 (19451)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A (RUZC2M)
- SCHNEIDER ELECTRIC Socket, Harmony Electromechanical Relays, for RUMF2 RUMF3 relays, 12A, screw connec to rs, separate contact (RUZSF3M)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.75" L (8501NR34)
- SCHNEIDER ELECTRIC Relay Socket, 250VAC, 10A, Rsb+Options, PK10 (RSZE1S48M)
- SCHNEIDER ELECTRIC Rlay Socket, Standrd, Square, 11 Pin, 300VAC (8501NR82)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Square, 11 Pin (70-783D11-1A)
- EATON Relay Socket, Finger Safe, Octal, 8 Pin (D3PA2)
- Schneider Electric Relay Sockets