Shop All Relay Sockets
Schneider Electric
Relay Socket, Elevator, Octal, 11 Pin, Screw
Mfr # 70-750EL11-1
Zoro # G1730811
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Octal
- Contact Form - Relay Socket 3PDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 70-750EL11-1
- Zoro # G1730811
- Country of Origin China
- Category Relay Sockets
Dimensions
Width - Relay Socket | 1.4 in |
Depth | 2.24 in |
Width | 1.42 in |
Height - Relay Socket | 2.48 in |
Length | 3.77" |
Depth - Relay Socket | 3.77 in |
Height | 2.48 in |
Description
Relay Socket, Base Style Octal, Contact Form 3PDT, Current Rating 16 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 11, Number of Terminals 11, Pin Shape Round, Socket Type Standard, Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, Color White, Compatible Relays 750R Series, Contact Rating (AC) 16 A @ 300V, Depth 2.24 in, Height 2.48 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - PG16 Thread - 50 Pcs/ Pack (CGPG16-50)
- LEGRAND Single Round Opening, Gray (G4047AX)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- KABLE KONTROL PVC Open Slot Wire Duct - 1" W x 1" H x 6.5' L - 12 pcs - Gray (PFOS1X1S)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 10A (RXZE2M114M)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.71" L (70-461-1)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Square, 8 Pin (70-782D8-1A)
- SCHNEIDER ELECTRIC Relay Scket, Standrd, Octal, 11 Pin, 2.37" L (8501NR61)
- SCHNEIDER ELECTRIC Socket equipped with LED and protection circuit, Harmony Electromechanical Relays, for RSL1 relays, spring terminals, 12 to 24V AC DC (RSLZRA1)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A (RUZC2M)
- EATON Rlay Scket, Fingr Saf, Octl, 11 Pin, 2.16" L (D3PA3)
- Schneider Electric Relay Sockets