Shop All Relay Sockets
Schneider Electric
Relay Socket, Elevator, Octal, 11 Pin
Mfr # 70-750E11-1
Zoro # G0865645
original price:
$9.39
19% off
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Finger Safe, Standard
- Base Style - Relay Socket Octal
- Contact Form - Relay Socket 3PDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 70-750E11-1
- Zoro # G0865645
- Country of Origin China
- Category Relay Sockets
Dimensions
Depth | 2.24 in |
Length | 2.95" |
Width | 1.5 in |
Width - Relay Socket | 1.49 in |
Height - Relay Socket | 1.06 in |
Depth - Relay Socket | 2.95 in |
Height | 1.06 in |
Description
Relay Socket, Base Style Octal, Contact Form 3PDT, Current Rating 12 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 11, Number of Terminals 11, Pin Shape Round, Socket Type Standard, Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, Color White, Compatible Relays 750R Series, Contact Rating (AC) 12 A @ 300V, Depth 2.24 in, Height 1.06 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73" (BDS56U)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2-DC12)
- SQUARE D QOU Circuit Breaker Padlock, 1P, Low A, OFF or ON Position (QOU1PA)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, 5 Pin, 110VAC (RSLZVA3)
- SCHNEIDER ELECTRIC Rly Sckt, Fingr Saf, Squae, 5 Pin, Scrw Clmp (70-781D5R-1A)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevtr, Octl, 11 Pin (RUZSC3M)
- SCHNEIDER ELECTRIC Rly Sockt, Stndrd, Squre, 8 Pin, Scrw Clamp (70-459-1)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 14 Pin, 10A (RXZE2M114)
- SCHNEIDER ELECTRIC Rlay Sckt, Elvatr, Squre, 8 Pin, Scrw Clamp (70-782EL8-1)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 10A (RXZE2M114M)
- Schneider Electric Relay Sockets