Shop All Flange Mount Relays
Schneider Electric
Relay, Side Flange, 1.4VA, DPDT, 24VDC
Mfr # 788XBXRC1-24D
Zoro # G0318109
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
- Power Consumption - Relay 1.4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 788XBXRC1-24D
- Zoro # G0318109
- Country of Origin China
- Category Flange Mount Relays
Dimensions
Overall Height - Relay | 2.75 in |
Body Depth - Relay | 1.4 in |
Body Height - Relay | 2.75 in |
Body Width - Relay | 1.37 in |
Overall Depth | 2.77 in |
Body Width | 1.38 in |
Body Height | 1.4 in |
Body Depth | 1.9 in |
Flat Pin Width | 0.189 in |
Width | 1.38 in (35 mm) |
Depth | 1.40 in (35.5 mm) |
Height | 2.77 in (70.3 mm) |
Description
Flange Mount Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Blade Terminal, Flat Pin Width 0.189 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Mounting Style Side Flange, Body Depth 1.9 in, Body Height 1.4 in, Body Width 1.38 in, Coil Resistance 470 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 20 AWG, PP, 17/32in., PK500 (FSD75-10-D)
- GE Cover, Flush, 20Wx49.5inL (AF49F)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft (TCWR-1015)
- SQUARE D Bracket, Mounting, 35mm (9999DMB1)
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, DPDT, 120VAC (788XBXRC1-120A)
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, 3PDT, 120VAC (788XCXRC1-120A)
- SCHNEIDER ELECTRIC Relay, 8Pin, DPDT, 10A, 24VAC (8501KFR12V14)
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, 3PDT, 24VAC (788XCXRC1-24A)
- SCHNEIDER ELECTRIC Relay, 8Pin, DPDT, 10A, 100VAC (8501KFR12V20)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, 3PDT, 24VDC (788XCXRC1-24D)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, 3PDT, 12VDC (788XCXRC1-12D)
- Schneider Electric Flange Mount Relays