Shop All Relay Sockets
Schneider Electric
Relay Scket, Finger Safe, Square, 6 Pin, 30A
Mfr # 70-725-1
Zoro # G1669315
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Finger Safe, Standard
- Base Style - Relay Socket Square
- Contact Form - Relay Socket DPST
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 70-725-1
- Zoro # G1669315
- Country of Origin China
- Category Relay Sockets
Dimensions
Width - Relay Socket | 2.13 in |
Width | 2.13 in |
Depth | 0.93 in |
Depth - Relay Socket | 2.79 in |
Height - Relay Socket | 0.93 in |
Length | 2.79" |
Height | 2.79 in |
Flat Pin Width | 0.25 in |
Description
Relay Socket, Base Style Square, Contact Form DPST, Current Rating 30 A, Electrical Connection Screw Clamp, Flat Pin Width 0.25 in, Number of Pins 6, Number of Terminals 6, Pin Shape Flat, Socket Type Standard, Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, Color Gray, Compatible Relays Harmony(TM) 725 Power Series, Contact Rating (AC) 30 A @ 300V, Depth 0.93 in, Height 2.79 in, IP Rating IP20, Standards UL 94-V0, Status Indicator None, Weight 2.36 oz, Width 2.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR48D06)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK91)
- DAYTON Thermocouple Probe, Type K, 24in L, Inconel (36GK73)
- SCHNEIDER ELECTRIC Rlay Sckt, Elvatr, Squre, 8 Pin, Scrw Clamp (70-782EL8-1)
- SCHNEIDER ELECTRIC Slim Interface Relay Socket, 6 A, 5 Pins (SSLZRA1)
- SCHNEIDER ELECTRIC Relay Scket, Standrd, Octal, 11 Pin, 2.32" L (70-465-1)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevtr, Octl, 11 Pin (RUZSC3M)
- SCHNEIDER ELECTRIC Rly Socket, Elvatr, Octal, 8 Pin, Scrw Clamp (70-750E8-1)
- SCHNEIDER ELECTRIC Rly Scket, Standard, Square, 8 Pin, DIN Rail (8501NR42)
- SQUARE D Plug in relay, Type N, relay socket, 11 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR61B)
- Schneider Electric Electrical Relays