Shop All Relay Accessories
Schneider Electric
Relay Module, 110-240VAC, Rxm+Options, PK10
Mfr # RXM041FU7
Zoro # G1012479
product price: $3.15
/pk 10, $0.32/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Compatibility socket RPZ 1 C/O) || socket RPZ 2 C/O) || socket RXZ 2 C/O) || socket RXZ 3 C/O) || socket RXZ 4 C/O)
- Product Destination RPM relay || RXM relay
- Accessory / Separate Part Designation RC circuit
- Accessory / Separate Part Category protection accessories
- Product Or Component Type protection module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RXM041FU7
- Zoro # G1012479
- Country of Origin China
- Category Relay Accessories
Details
Item | Relay Module,110-240VAC,Rxm + Options |
Product Compatibility | socket RPZ 1 C/O) || socket RPZ 2 C/O) || socket RXZ 2 C/O) || socket RXZ 3 C/O) || socket RXZ 4 C/O) |
Product Destination | RPM relay || RXM relay |
Accessory / Separate Part Designation | RC circuit |
Accessory / Separate Part Category | protection accessories |
Product Or Component Type | protection module |
[Uc] Control Circuit Voltage | 110 to 240 V AC |
Description
Relay Module,110-240VAC,Rxm + Options, Package Quantity 10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (A2450E)
- WIREMOLD Flat Scrn Cord Cover Kit (CMK30)
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 50, (FZ512930)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- SCHNEIDER ELECTRIC Hazardous Location Solid State Relay, 10A (861HSSR410-DC-1)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 40A (6440AXXSZS-DC3)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR245DIN-DC45)
- SCHNEIDER ELECTRIC Fan Ats22D17S6U Thru D47S6U 110V (VW3G22U400)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 50A (6250AXXSZS-DC3)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 55 to 160kW (VX5VPS6001)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 3.5 in. L (SSRHP05)
- Schneider Electric Relay Accessories