Shop All Overload Relays
Schneider Electric
Relay 600V 10Amp Tesys + Options
Mfr # CAD50F7
Zoro # G0570145
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 77 mm
- Depth 84 mm
- Standards EN/IEC 60947-5-1 || GB/T 14048.5 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || JIS C8201-5-1
- [Icw] Rated Short-Time Withstand Current 100 A - 1 s || 120 A - 500 ms || 140 A - 100 ms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # CAD50F7
- Zoro # G0570145
- UPC # 785901611936
- Country of Origin Indonesia
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 77 mm |
Depth | 84 mm |
Description
Relay 600V 10Amp Tesys + Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- NVENT HOFFMAN COMPACT Series 2 Heavy Duty Elbow, Fits (CCS2EHDLG)
- BRYANT Straight Blade Male Plug, Commercial/Industrial, Internal Grounding, 15A, 125V, 5-15P, Black (5965B)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674P)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LR3D10L)
- SCHNEIDER ELECTRIC Alternating Relay 24050/60 (CA2SKE20U7)
- SCHNEIDER ELECTRIC 1625A Class 10 Olr W/ Everlink Terminal (LR3D325)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, Class 20, 3P, 600V (LRD332L)
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LR3D14L)
- SCHNEIDER ELECTRIC Ovrload Rely, 8 to 11.5A, Class 10, NEMA 10 (LR2K0316)
- SCHNEIDER ELECTRIC 5570A Class 20 Iec Overload Relay (LR3D3561)
- Schneider Electric Overload Relays