Shop All Overload Relays
Schneider Electric
Relay 600V 10Amp Tesys + Options
Mfr # CAD32BL
Zoro # G0570127
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 77 mm
- Depth 93 mm
- Standards EN/IEC 60947-5-1 || GB/T 14048.5 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || JIS C8201-5-1
- Pole Contact Composition 3 NO + 2 NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # CAD32BL
- Zoro # G0570127
- UPC # 785901407089
- Country of Origin Indonesia
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 77 mm |
Depth | 93 mm |
Description
Relay 600V 10Amp Tesys + Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (259)
- POWER FIRST 7.87" L Releasable Cable Tie NAT PK 100 (36J196)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- FUNCTIONAL DEVICES-RIB Track Mount Relays, 15A, 2 SPDT (RIBMU2C)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 20, 3P, 600V (LRD350L)
- SCHNEIDER ELECTRIC 1625A Class 20 Olr W/ Everlink Power Ter (LRD325L)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 10,690V (LRD21)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 16A Iec (LR3D16)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 38A, 3P, Class 10,690V (LRD35)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA4KN40BW3)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 10, 3P, 690V (LRD3357)
- Schneider Electric Motor Controls