Shop All Plug-In Relays
Schneider Electric
Relay, 48V DC Coil Volts, T-Shape, 5 Pin, SPDT
Mfr # RXG12ED
Zoro # G3465053
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- AC Contact Rating - Relay 10A @ 250V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay T-Shape
- Number of Pins - Relay 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RXG12ED
- Zoro # G3465053
- UPC # 785901949893
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.13 in |
Body Width - Relay | 0.51 in |
Body Depth - Relay | 1.36 in |
Overall Height - Relay | 1.2 in |
Body Depth | 1.36 in |
Body Width | 0.51 in |
Overall Depth | 1.69 in |
Body Height | 1.14 in |
Flat Pin Width | 0.19 in |
Description
Relay, Base Shape Square, Coil Voltage 48V DC, Contact Form SPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.19 in, Number of Pins 5, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.36 in, Body Height 1.14 in, Body Width 0.51 in, Coil Resistance 4,400 ohm, Contact Material Silver Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Dup Rcpt Wll Plt, Stnd;Wht, 1Gng, Smth Stn (P8W)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Red, 500 ft Length (22UL1007TPCRED500)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2F-X5Y1-US)
- ECLIPSE TOOLS Non, Impact 110 Punchdown Tool (902-352)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (RPM12BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB1F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (788XBXRM4L-12D)
- SCHNEIDER ELECTRIC Relay, 120V AC Coil Volts, 2 C/O (RXG22F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (RPM12B7)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501KUR12V20)
- Schneider Electric Plug-In Relays