Shop All Plug-In Relays
Schneider Electric
Relay, 48V DC Coil Volts, Square, 8 Pin, 1 C/O
Mfr # RSB1A160ED
Zoro # G3465132
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- AC Contact Rating - Relay 16A @ 250V
- DC Contact Rating - Relay 16A @ 48V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # RSB1A160ED
- Zoro # G3465132
- UPC # 785901525905
- Country of Origin Austria
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.14 in |
Body Width - Relay | 0.49 in |
Body Depth - Relay | 0.62 in |
Overall Height - Relay | 1.14 in |
Overall Depth | 0.77 in |
Body Depth | 0.62 in |
Body Width | 0.49 in |
Body Height | 1.14 in |
Description
Relay, Base Shape Square, Coil Voltage 48V DC, Contact Form SPDT, Current Rating 16 A, Electrical Connection Quick-Connect, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Flat (PCB Type), Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 16 A @ 250V, Contact Rating (DC) 16 A @ 28V, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 0.62 in, Body Height 1.14 in, Body Width 0.49 in, Coil Resistance 5,520 ohm, Contact Material Silver Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH14-10R/LX)
- MUTUAL INDUSTRIES 7" Locking Ties Red(3Pk) (M14970-79-7)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, C Curve (M9F22120)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL2)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS34V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3M4L-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (RPM22JD)
- SCHNEIDER ELECTRIC Slim interface plug-in relay, 6 A, 1 CO, , 60V DC Coil Volts, 1 C/O (RSL1AB4ND)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-240A)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-AC120(S))
- Schneider Electric Plug-In Relays