Shop All Plug-In Relays
Schneider Electric
Relay, 48V DC Coil Volts, Square, 14 Pin, 4PDT
Mfr # RXM4AB2ED
Zoro # G3465263
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- AC Contact Rating - Relay 3A @ 250V, 6A @ 250/277V
- DC Contact Rating - Relay 3A @ 28V, 6A @ 28V, 8A @ 30V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RXM4AB2ED
- Zoro # G3465263
- UPC # 785901673866
- Country of Origin Indonesia
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.06 in |
Body Width - Relay | 0.82 in |
Body Depth - Relay | 1.57 in |
Overall Height - Relay | 1.06 in |
Body Height | 1.06 in |
Overall Depth | 1.8 in |
Body Width | 0.82 in |
Flat Pin Width | 0.09 in |
Body Depth | 1.57 in |
Description
Relay, Base Shape Square, Coil Voltage 48V DC, Contact Form 4PDT, Current Rating 6 A, Electrical Connection Quick-Connect, Flat Pin Width 0.09 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 6 A @ 250V, Contact Rating (DC) 6 A @ 28V, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.57 in, Body Height 1.06 in, Body Width 0.82 in, Coil Resistance 2,560 ohm, Contact Material Silver Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210225)
- QUEST MANUFACTURING Cable Tray Screw Rod with Cement Wall Anchor Kit, 3ft (CT0011-03)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray, Series: 6200 (6201-30-00)
- METRA ELECTRONICS ATC FUSE 10 AMP PACKAGE OF 25 (ATC10-25)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1B7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RPM41BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-240A)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501RS42P14V20)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC220/240)
- Schneider Electric Plug-In Relays