Shop All Plug-In Relays
Schneider Electric
Relay, 48V AC Coil Volts, Square, 8 Pin, 2 C/O
Mfr # RSB2A080E7
Zoro # G3465297
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V AC
- AC Contact Rating - Relay 8A @ 250V AC
- DC Contact Rating - Relay 8A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RSB2A080E7
- Zoro # G3465297
- UPC # 785901639701
- Country of Origin Austria
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.14 in |
Body Width - Relay | 0.49 in |
Body Depth - Relay | 0.62 in |
Overall Height - Relay | 1.14 in |
Body Depth | 0.62 in |
Body Height | 1.14 in |
Body Width | 0.49 in |
Overall Depth | 0.77 in |
Description
Relay, Base Shape Square, Coil Voltage 48V AC, Contact Form DPDT, Current Rating 8 A, Electrical Connection Quick-Connect, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Flat (PCB Type), Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) 8 A @ 28V, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 0.62 in, Body Height 1.14 in, Body Width 0.49 in, Coil Resistance 1,540 ohm, Contact Material Silver Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 6.41A (CR123H739A)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR1100NT)
- ADD-ON This Is A 3M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-LCLC6-3)
- TITAN FASTENERS 156 PC Electrical Nylon Wire Terminal Assortment (TFP18NYLWT156)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-24A)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 230V AC Coil Volts, 3 C/O (RUMC31P7)
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2U7)
- SCHNEIDER ELECTRIC Universal Plug-In Relay, 120 VAC, 120V AC Coil Volts, 2 C/O (RUMC22F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44P14V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (RPM11F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-24A)
- Schneider Electric Electrical Relays