Schneider Electric

Relay, 24VDC Coil Volts, Octal, 8 Pin, DPDT (Discontinued)


This Product is Discontinued
Shop for all Plug-In Relays

Key Features

  • Coil Volts 24V DC
  • AC Contact Rating - Relay 5A @ 250V, 10A @ 250/277V
  • DC Contact Rating - Relay 5A @ 28V, 10A @ 28V, 10A @ 30V
  • Base Type - Plug In Relay Octal
  • Number of Pins - Relay 8
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Height - Relay 1.39 in
Body Width - Relay 1.37 in
Body Depth - Relay 2.20 in
Overall Height - Relay 1.39 in

Description

Relay, Contact Form DPDT, Status Indicator None, Contact Material Silver Nickel, Features IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.