Schneider Electric

Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (Discontinued)


This Product is Discontinued
Shop for all Plug-In Relays

Key Features

  • Coil Volts 24V AC
  • AC Contact Rating - Relay 10A @ 250/277V, 5A @ 250V
  • DC Contact Rating - Relay 10A @ 28V, 10A @ 30V, 5A @ 28V
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 8
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Height - Relay 1.39 in
Body Width - Relay 1.37 in
Body Depth - Relay 2.08 in
Overall Height - Relay 1.39 in
Flat Pin Width 0.189 in
Overall Depth 2.32 in
Body Height 1.39 in
Body Width 1.37 in
Body Depth 2.08 in

Description

Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.189 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 28V, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 2.08 in, Body Height 1.39 in, Body Width 1.37 in, Coil Resistance 72 ohm, Contact Material Silver Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.