Shop All Plug-In Relays
Schneider Electric
Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT
Mfr # RUMF32B7
Zoro # G3464466
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- AC Contact Rating - Relay 10A @ 250/277V, 5A @ 250V
- DC Contact Rating - Relay 10A @ 28V, 10A @ 30V, 5A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RUMF32B7
- Zoro # G3464466
- UPC # 785901990512
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.39 in |
Body Width - Relay | 1.37 in |
Body Depth - Relay | 2.08 in |
Overall Height - Relay | 1.39 in |
Body Width | 1.37 in |
Body Depth | 2.08 in |
Overall Depth | 1.39 in |
Body Height | 1.39 in |
Flat Pin Width | 0.189 in |
Description
Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.189 in, Number of Pins 11, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 28V, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 2.08 in, Body Height 1.39 in, Body Width 1.37 in, Coil Resistance 72 ohm, Contact Material Silver Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Spark Plug (98056-55777)
- TWECO Adapter Cable, Miller 4 Pin to TAI 8 Pin - (2060-2142)
- SIEMENS Guard, Silver, Metal, 22mm (3SU1950-0DL80-0AA0)
- GARDNER BENDER 8" L Assorted Cable Ties PK 100 (46-308FST)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RPM31F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1F7)
- SCHNEIDER ELECTRIC Relay, 48V DC Coil Volts, Square, 14 Pin, 4PDT (RPM42ED)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13P14V14)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (3X741)
- Schneider Electric Plug-In Relays