Shop All Plug-In Relays
Schneider Electric
Relay, 230V AC Coil Volts, Square, 8 Pin, 2 C/O
Mfr # RSB2A080P7
Zoro # G3463538
original price:
$6.23
23% off
new price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 230V AC
- AC Contact Rating - Relay 8A @ 250V AC
- DC Contact Rating - Relay 8A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RSB2A080P7
- Zoro # G3463538
- UPC # 785901618171
- Country of Origin Austria
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.14 in |
Body Width - Relay | 0.49 in |
Body Depth - Relay | 0.62 in |
Overall Height - Relay | 1.14 in |
Body Height | 1.14 in |
Body Width | 0.49 in |
Overall Depth | 0.77 in |
Body Depth | 0.62 in |
Description
Relay, Base Shape Square, Coil Voltage 230V AC, Contact Form DPDT, Current Rating 8 A, Electrical Connection Quick-Connect, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Flat (PCB Type), Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) 8 A @ 28V, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 0.62 in, Body Height 1.14 in, Body Width 0.49 in, Coil Resistance 33,000 ohm, Contact Material Silver Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Locking Plug, NEMA L16-30P, 30 A, 480V AC, 3 Poles, 4 Blades, Yellow (HBL28W76)
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (295)
- ANCOR White 18 AWG Tinned Copper Wire - 100' (100910)
- NOARK Aux Contact Top Mnt 2No+2Nc (CAK4-422)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RPM21B7)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RPM22F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3M4L-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2BD)
- DAYTON Hermetically Sealed Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA2)
- Schneider Electric Plug-In Relays