Shop All Plug-In Relays
Schneider Electric
Relay, 220V AC Coil Volts, Square, 8 Pin, DPDT
Mfr # RXG22M7
Zoro # G3465647
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 220V AC
- AC Contact Rating - Relay 5A @ 250V
- DC Contact Rating - Relay 5A @ 30V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RXG22M7
- Zoro # G3465647
- UPC # 785901998358
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.18 in |
Body Width - Relay | 0.51 in |
Body Depth - Relay | 1.36 in |
Overall Height - Relay | 1.25 in |
Body Width | 0.51 in |
Body Depth | 1.36 in |
Body Height | 1.14 in |
Flat Pin Width | 0.09 in |
Overall Depth | 1.69 in |
Description
Relay, Base Shape Square, Coil Voltage 220V AC, Contact Form DPDT, Current Rating 5 A, Electrical Connection Quick-Connect, Flat Pin Width 0.09 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 30V, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.36 in, Body Height 1.14 in, Body Width 0.51 in, Coil Resistance 21,000 ohm, Contact Material Silver Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 2C 2#16S PIN RECP LINE (MS3101A12S3P)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA12FU)
- BRIDGEPORT FITTINGS Connector, Steel, 1" Trade Size (232-SLP)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC240)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (RPM11F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-24D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-24D)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-24A)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 8 Pin, DPDT (8501KPDR12P14V51)
- Schneider Electric Plug-In Relays