Schneider Electric

Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (Discontinued)


This Product is Discontinued
Shop for all Plug-In Relays

Key Features

  • Coil Volts 12V DC
  • AC Contact Rating - Relay 10A @ 250/277V, 5A @ 250V
  • DC Contact Rating - Relay 10A @ 28V, 10A @ 30V, 5A @ 28V
  • Base Type - Plug In Relay Octal
  • Number of Pins - Relay 11
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Height - Relay 1.39 in
Body Width - Relay 1.37 in
Body Depth - Relay 2.2 in
Overall Height - Relay 1.39 in
Body Height 3.12 in
Overall Depth 1.39 in
Body Width 1.37 in
Body Depth 2.1 in

Description

Relay, Base Shape Octal, Coil Voltage 12V DC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width Not Applicable, Number of Pins 11, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 28V, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 2.1 in, Body Height 3.12 in, Body Width 1.37 in, Coil Resistance 120 ohm, Contact Material Silver Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.