Shop All Plug-In Relays
Schneider Electric
Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT
Mfr # 8501KPDR13P14V51
Zoro # G3461282
product price: $69.52
/ea
$69.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 8501KPDR13P14V51
- Zoro # G3461282
- UPC # 785901736288
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.66 in |
Body Width - Relay | 1.4 in |
Body Depth - Relay | 1.4 in |
Overall Height - Relay | 2.66 in |
Body Width | 1.4 in |
Body Depth | 1.4 in |
Overall Depth | 2.7 in |
Body Height | 1.4 in |
Description
Relay, Base Shape Octal, Coil Voltage 12V DC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection 11-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 11, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1 hp, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.4 in, Body Height 1.4 in, Body Width 1.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/4" x 200ft- Black (F6-025-200-BK)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 25 ft. (2154)
- SCHNEIDER ELECTRIC Relay, 230V AC Coil Volts, Square, 8 Pin, DPDT (RUMF22P7)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (8501KUDR12V53)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (782XBXC-24D)
- DAYTON General Purpose Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT (5X825)
- Schneider Electric Electrical Relays