Shop All Plug-In Relays
Schneider Electric
Relay, 110V DC Coil Volts, Square, 8 Pin, DPDT
Mfr # RXM2AB2FD
Zoro # G3466873
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- AC Contact Rating - Relay 12A @ 250/277V, 6A @ 250V
- DC Contact Rating - Relay 12A @ 28V, 6A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RXM2AB2FD
- Zoro # G3466873
- UPC # 785901548034
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.06 in |
Body Width - Relay | 0.82 in |
Body Depth - Relay | 1.57 in |
Overall Height - Relay | 1.06 in |
Flat Pin Width | 0.09 in |
Overall Depth | 1.8 in |
Body Height | 1.06 in |
Body Width | 0.82 in |
Body Depth | 1.57 in |
Description
Relay, Base Shape Square, Coil Voltage 110V DC, Contact Form DPDT, Current Rating 12 A, Electrical Connection Quick-Connect, Flat Pin Width 0.09 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 12 A @ 250V, Contact Rating (DC) 12 A @ 28V, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.57 in, Body Height 1.06 in, Body Width 0.82 in, Coil Resistance 13,440 ohm, Contact Material Silver Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZH-24U)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW824-A2)
- SQUARE D Panelboard accessory, NQ, branch deadfront kit, 400A, 3 phase, 42 CCT (NQRPL442L4)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 45A, 600V AC, Indicating (AJT45)
- SCHNEIDER ELECTRIC Interface plug-in relay, 8 A, 2 CO, 12 V, 12V DC Coil Volts, 2 C/O (RSB2A080JD)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD14V53)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (792XBXC-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RPM31F7)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 24V AC Coil Volts, 2 C/O (RUMC22B7)
- SQUARE D Plug-In Relay, 240VAC Coil Volts, 3PDT (8501RS43P14V20)
- Schneider Electric Electrical Relays