Shop All Plug-In Relays
Schneider Electric
Relay, 110V DC Coil Volts, Square, 8 Pin, DPDT
Mfr # RUMF23FD
Zoro # G3462375
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- AC Contact Rating - Relay 10A @ 250/277V, 5A @ 250V
- DC Contact Rating - Relay 10A @ 28V, 10A @ 30V, 5A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # RUMF23FD
- Zoro # G3462375
- UPC # 785901990727
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.39 in |
Body Width - Relay | 1.37 in |
Body Depth - Relay | 2.08 in |
Overall Height - Relay | 1.39 in |
Body Depth | 2.08 in |
Body Height | 1.39 in |
Flat Pin Width | 0.189 in |
Overall Depth | 1.39 in |
Body Width | 1.37 in |
Description
Relay, Base Shape Square, Coil Voltage 110V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.189 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 28V, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 2.08 in, Body Height 1.39 in, Body Width 1.37 in, Coil Resistance 7,300 ohm, Contact Material Silver Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO54)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- TRIPP LITE Surge Protector Strip 8-Outlet 2 USB Charging Ports 8ft Cord (TLP88USBB)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS200-3/16-6"-BLACK-10-10 PC PKS)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RUMF32BD)
- SCHNEIDER ELECTRIC Miniature plug-in relay, 6 A, 4 CO, 230, 230V AC Coil Volts, 4 C/O (RXM4AB1P7)
- SCHNEIDER ELECTRIC Plug-In Relay, 250V, 6A, Rxm + Led, 120V AC Coil Volts, 4 C/O (RXM4AB3F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RPM22F7)
- Schneider Electric Plug-In Relays