Shop All Push Button Accessories
Schneider Electric
Red cap unmarked for circular projecting pushbutton Ø22
Mfr # ZBL4
Zoro # G900948423
product price: $1.55
/ea
Sold in multiples of 10 for $15.50
$15.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cap/Operator Or Lens Colour red
- Shape Of Signaling Unit Head round
- Accessory / Separate Part Type blank push-button cap
- Range Compatibility Harmony XB4 || Harmony XAL || Harmony XB5
- Operator Profile projecting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBL4
- Zoro # G900948423
- Country of Origin France
- Category Push Button Accessories
Details
Item | Red cap unmarked for circular projecting |
Cap/Operator Or Lens Colour | red |
Shape Of Signaling Unit Head | round |
Accessory / Separate Part Type | blank push-button cap |
Range Compatibility | Harmony XB4 || Harmony XAL || Harmony XB5 |
Operator Profile | projecting |
Main Group | push-button |
Accessory / Separate Part Destination | push-button head |
Accessory / Separate Part Category | marking accessory |
Description
This Harmony ZB, projecting red unmarked push button cap has a round shape. It is compatible with Harmony XB4 and XB5 push buttons. This push button cap provides an ergonomic interface for controlling your machine. It is supplied without marking in order to allow users to use it for various operating modes and functions. It is easily installed and replaced on compatible complete push-button units.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Replacement for ACT Fastening Solutions Al-08-18-0-c (AL-08-18-0-C ACT FASTENING SOLUTIONS)
- CARLON Electrical Box, 18 cu in, Switch Box, 1 Gang, PVC (E980DFN-CTN)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUA32AA)
- ZENITH Cable Coax Rg6/F Conn 25Ft Blk (VG102506B)
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Green (DL1CJUS0243)
- SCHNEIDER ELECTRIC Pilot Light Head, White, 22mm (ZB5AV01)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, selector switch, plastic, green flush, 22mm, unmarked (ZBA3)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA709)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (9001KN323)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU2)
- SIEMENS Push Button, 22mm, Yellow, Metal Bezel (3SU1150-0AB30-1FA0)
- Schneider Electric Push Buttons & Indicators