Shop All Contactor Accessories
Schneider Electric
Rc Transient Suppressor 50 To 127 Vac
Mfr # LAD4RCG
Zoro # G0653515
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ambient Air Temperature For Storage -40-80°C
- Mounting Mode by clips
- Range TeSys
- Ip Degree Of Protection IP2XIEC 60529
- Device Short Name LAD4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LAD4RCG
- Zoro # G0653515
- UPC # 785901221036
- Country of Origin France
- Category Contactor Accessories
Details
Item | Rc Transient Suppressor 50 To 127 Vac |
Ambient Air Temperature For Storage | -40-80°C |
Mounting Mode | by clips |
Range | TeSys |
Ip Degree Of Protection | IP2XIEC 60529 |
Device Short Name | LAD4 |
Mounting Location | side |
Suppressor Technology | RC circuit |
Maximum Peak Voltage | 3 Uc |
[Uc] Control Circuit Voltage | 50...127 V AC |
Ambient Air Temperature For Operation | -25-55°C |
Product Certifications | UL || CSA |
Product Compatibility | 3P LC1D09...D38 || 4P LC1DT20...DT40 || 4P LC1D098...D258 || CAD32, CAD50 |
Product Or Component Type | suppressor module |
Standards | IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5 |
Description
Rc Transient Suppressor 50 To 127 Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 2 in., 90 Degree, GRC (876774)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Die Cast Liquid Tight Connector, 25PK (LT50)
- SCHNEIDER Force, DIN Rail, 4.72" D, 3.94" H, 1.77"W, 3W (XPSUAT13A3AP)
- YARD BUTLER 16 in. Spade Steel Handle (72579)
- SCHNEIDER ELECTRIC Set of Connection, IEC (LA9G3761)
- SCHNEIDER ELECTRIC D40A To D65A Reverser Kit (LAD9R3)
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- SCHNEIDER ELECTRIC Varistor Transient Suppressor 110250 Vac (LAD4VU)
- SCHNEIDER ELECTRIC Spare Contact Set (LA5D150803)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10B)
- GE Contact Kit, Size 2, 3Pole, For CR305/CR306 (546A780G051)
- Schneider Electric Contactor Accessories