Shop All Contactor Accessories
Schneider Electric
Rc Transient Suppressor 110 To 250 Vac
Mfr # LAD4RCU
Zoro # G0653506
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location side
- Suppressor Technology RC circuit
- Mounting Mode by clips
- Maximum Peak Voltage 3 Uc
- Product Certifications UL || CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LAD4RCU
- Zoro # G0653506
- UPC # 785901213789
- Country of Origin France
- Category Contactor Accessories
Details
Item | Rc Transient Suppressor 110 To 250 Vac |
Mounting Location | side |
Suppressor Technology | RC circuit |
Mounting Mode | by clips |
Maximum Peak Voltage | 3 Uc |
Product Certifications | UL || CSA |
Product Or Component Type | suppressor module |
[Uc] Control Circuit Voltage | 110...250 V AC |
Range | TeSys |
Ambient Air Temperature For Operation | -25-55°C |
Device Short Name | LAD4 |
Product Compatibility | 3P LC1D09...D38 || 4P LC1DT20...DT40 || 4P LC1D098...D258 || CAD32, CAD50 |
Standards | IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5 |
Ambient Air Temperature For Storage | -40-80°C |
Ip Degree Of Protection | IP2XIEC 60529 |
Description
TeSys D, RC transient suppressor, 110 to 250 VAC, for LC1D09 to LC1D38, mounts on right side in cavity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (9546)
- SCHNEIDER ELECTRIC Legend Plate, Square, Auto-Off-Hand, White (9001KN258WP)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 48V Poe (RPPL2448-36-30)
- DECORA Ground Switches 15A Wht (C22-05679-00W)
- SCHNEIDER ELECTRIC Electronic time delay auxiliary contact block, TeSys K, 1C/O, on delay 1-30s, front, control 110...240V AC (LA2KT2U)
- SCHNEIDER ELECTRIC Lug kit, for LC1F225-330, set of 6 parts (DZ2FH6)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10B)
- SCHNEIDER ELECTRIC D40A To D65A Reverser Kit (LAD9R3)
- ABB MCB-10B, CONTACT BLOCK 1NO REAR MOUNTED, PK 10 (MCB-10B)
- Schneider Electric Contactors & Contacts