Shop All Pens
Schneider Electric
Rave XB Ballpoint Pen, Retractable, Extra-Bold 1.4 mm, Blue Ink, Blue/Blue Barrel
Mfr # 132503
Zoro # G405695464
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Point Size 1.4 mm
- Standards ClimatePartner® Climate Neutral; ClimatePartner® CO2 Neutral
- Point Type Extra-Bold
- Pen Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 132503
- Zoro # G405695464
- UPC # 194919080083
- Country of Origin Germany
- Category Pens
Dimensions
Point Size | 1.4 mm |
Pen Point Size Type | Extra-Bold |
Pen Point Size | 1.4 mm |
Details
Pen Type | Ballpoint Pen |
Standards | ClimatePartner® Climate Neutral; ClimatePartner® CO2 Neutral |
Point Type | Extra-Bold |
Pen Ink Color | Blue |
Item | Pens |
Tip Style | Retractable |
Barrel Color | Blue/Blue |
Marking Tool Product Group | Rave XB |
Pen Grip Type | Rubber |
Pen Ink Color(s) | Blue |
Pen Style | Retractable |
Weight | 0.05 lbs |
Special Ink Properties | Quick-Dry; ViscoGlide® Advanced Ink Technology |
Manufacturer Pen Refill # | 175503 |
Pen Barrel Color(s) | Blue/Light Blue |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Slider® Rave XB |
Description
Rave retractable ballpoint pen features ViscoGlide Advanced Ink Technology to provide an exceptionally smooth writing experience. The large 1.4 mm stainless steel tip enhances ink flow. The quick-drying waterproof ink resists smudging when highlighting. The rubberized, ergonomic barrel reduces hand fatigue during long writing sessions. Refillable with the Slider 755 XB refill. Produced CO2 neutrally.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Report Kit, 5/6" Spine, Clear/black, PK2 (2515665)
- ZORO SELECT Engineering Tech Sheet, Tap Drill Formula (5DFE2)
- HP HP 67XL, 3YM57AN High-Yield Black Original Ink Cartridge (3YM57AN#140)
- POST-IT Flag, 1", Orange, PK100 (680-OE2)
- SCHNEIDER ELECTRIC Slider Edge XB Pastel Ballpoint Pens w/Stand, Stick, Extra-Bold 1.4 mm, 8 Assorted Ink/Barrel Colors (152289)
- SCHNEIDER ELECTRIC Slider Ballpoint Pen, Stick, Extra-Bold 1.4 mm, Assorted Colors, PK8 (151298)
- SCHNEIDER ELECTRIC Slider Extra-Bold Ballpoint Pen, Violet (RED151208)
- SCHNEIDER ELECTRIC Xpress Fineliner Porous Point Pen, Multi Color (RED190093)
- SCHNEIDER ELECTRIC 0.5 mm Fine One Hybrid Gel Pen, Black Ink - Blue Barrel (RED183501)
- SCHNEIDER ELECTRIC Retractable Extra-Bold Rave XB Ballpoint Pen, Black (RED132501)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Blue PK12 (UNV50501)
- Schneider Electric Pens