Shop All Pens
Schneider Electric
Rave XB Ballpoint Pen, Retractable, Extra-Bold 1.4 mm, Black Ink, Blue/Black Barrel
Mfr # 132501
Zoro # G405695426
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Point Size 1.4 mm
- Tip Style Retractable
- Point Type Extra-Bold
- Marking Tool Product Group Rave XB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 132501
- Zoro # G405695426
- UPC # 194919080021
- Country of Origin Germany
- Category Pens
Dimensions
Point Size | 1.4 mm |
Pen Point Size | 1.4 mm |
Pen Point Size Type | Extra-Bold |
Details
Pen Type | Ballpoint Pen |
Tip Style | Retractable |
Item | Pens |
Point Type | Extra-Bold |
Marking Tool Product Group | Rave XB |
Barrel Color | Blue/Black |
Standards | ClimatePartner® Climate Neutral; ClimatePartner® CO2 Neutral |
Pen Ink Color | Black |
Pen Grip Type | Rubber |
Pen Style | Retractable |
Pen Ink Color(s) | Black |
Special Ink Properties | Quick-Dry; ViscoGlide® Advanced Ink Technology; Waterproof (ISO 12757-2) |
Pen Sub-Brand & Product Family | Slider® Rave XB |
Weight | 0.05 lbs |
Manufacturer Pen Refill # | 175501 |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Black/Light Blue |
Description
Rave retractable ballpoint pen features ViscoGlide Advanced Ink Technology to provide an exceptionally smooth writing experience. The large 1.4 mm stainless steel tip enhances ink flow. The quick-drying waterproof ink resists smudging when highlighting. The rubberized, ergonomic barrel reduces hand fatigue during long writing sessions. Refillable with the Slider 755 XB refill. Produced CO2 neutrally.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Canon 3252C001 Cartridge 121 Black Toner Cartridge 5000 Page (3252C001-PCI)
- CRAYOLA Create + Carry Art Case (46814)
- BLOEM TERRAPOT LIV GREEN 14"" (50414)
- AVERY High Visibility Round Labels with, PK400 (8293)
- SCHNEIDER ELECTRIC Retractable Extra-Bold Rave XB Ballpoint Pen, Black (RED132501)
- SCHNEIDER ELECTRIC Slider Edge XB Pastel Ballpoint Pens w/Stand, Stick, Extra-Bold 1.4 mm, 8 Assorted Ink/Barrel Colors (152289)
- SCHNEIDER ELECTRIC Xpress Fineliner Porous Point Pen, Multi Color (RED190093)
- SCHNEIDER ELECTRIC Slider Ballpoint Pen, Stick, Extra-Bold 1.4 mm, Assorted Colors, PK8 (151298)
- SCHNEIDER ELECTRIC Slider Extra-Bold Ballpoint Pen, Violet (RED151208)
- SCHNEIDER ELECTRIC 0.5 mm Fine One Hybrid Gel Pen, Black Ink - Blue Barrel (RED183501)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (27111)
- Schneider Electric Pens