Shop All Push Button Switches
Schneider Electric
Pushs button reset for 17...120mm actuation distance, Harmony XB5, plastic, flush, blue, 22mm, marked R
Mfr # XB5AA86102
Zoro # G7654789
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bezel Material dark grey plastic
- Standards EN/IEC 60947-1
- Height 29 mm
- Depth 120 mm
- Width 29 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5AA86102
- Zoro # G7654789
- Country of Origin France
- Category Push Button Switches
Dimensions
Height | 29 mm |
Depth | 120 mm |
Width | 29 mm |
Mounting Diameter | 22 mm |
Description
This Schneider Electric Harmony XB5 flush manual overload reset pushbutton is blue. The actuation distance is from 17 to 120 mm. It has a round shape and a plastic bezel. It is marked with R symbol. This complete manual overload reset pushbutton provides an ergonomic interface for controlling your machines thanks to its flush push head. It provides a robust and precise control when it is required to reset your machines and processes. It is easily installed into a standard 22mm diameter panel cut-outs. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Plastic bezel. Ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. Simple modular design facilitates post installation servicing, modification and adaption of machines by non-specialists. Designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. High performance, International standards & certifications ( Marine certification, IP66 IP67 IP69 IP69K, Type 4X). Wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Clear and resilient symbol marking on the button.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cover, Flush, 15.44inWx39.18inL (QOC42UF)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020CCS)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 35A, 32V AC, 1kA at 32V AC, 5 PK (AGC-35-R)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-WH)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, 1 green flush push button 22mm spring return 1 NO Start (XALD101H29)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA211)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BS8442)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR1G)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB5AA1)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW34)
- EATON Ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DGLH-Y)
- Schneider Electric Push Button Switches