Shop All Push Button Switches
Schneider Electric
Pushbutton Head, 30 mm, Red, White
Mfr # ZB4FA434
Zoro # G3467327
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Body Sub-assembly ZB4BZ Series
- Legend Stop
- Head Material Metal
- Color Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4FA434
- Zoro # G3467327
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30.5 mm |
Cad Overall Height | 36.6 mm |
Cad Overall Width | 36.6 mm |
Cad Overall Depth | 31 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.44 in |
Overall Depth | 1.22 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.44 in |
Description
Push Button Head, Color Red, White, For Use With Body Sub-assembly ZB4BZ Series, Size 30 mm, Basic Material Metal, Non-Illuminated, Head Material Metal, Connection Type Screw-On, IP Rating IP66, IP67, IP69, IP69K, Legend Stop, Legend/Background Color White/Red, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A20N20MP)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6-A)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BH01)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AH033)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Black (ZB4FA2)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR9R)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS9445)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AA21)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-GB1-K10)
- Schneider Electric Push Buttons & Indicators