Shop All Push Button Switches
Schneider Electric
Pushbutton Head, 30 mm, Green, White
Mfr # ZB4FA341
Zoro # G3460388
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Body Sub-assembly ZB4BZ Series
- Legend On
- Head Material Metal
- Color Green, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4FA341
- Zoro # G3460388
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30.5 mm |
Cad Overall Width | 36.6 mm |
Cad Overall Depth | 31 mm |
Cad Overall Height | 36.6 mm |
Overall Width | 1.44 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.44 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.22 in |
Description
Push Button Head, Color Green, White, For Use With Body Sub-assembly ZB4BZ Series, Size 30 mm, Basic Material Metal, Non-Illuminated, Head Material Metal, Connection Type Screw-On, IP Rating IP66, IP67, IP69, IP69K, Legend On, Legend/Background Color White/Green, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK NM CONNECTOR 3/8"" (49652)
- ANDERSON POWER PRODUCTS Gray Housing, 350A (122108-001)
- TORK Photocontrol Stem, DieCast Alum, 120/277V (2129A)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 30A, 250V AC, 5 PK (GBB-30-R)
- SCHNEIDER ELECTRIC Emergency Switching off Push Button, 22 mm, 1 NC, Red (XB4AB2)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR2GH5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Clear (ZB4BW37)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BL45)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, 1 green flush push button 22mm spring return 1 NO Start (XALD101H29)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR24G)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BC2)
- Schneider Electric Switches