Shop All Push Button Switches
Schneider Electric
Pushbutton Head, 30 mm, Blue
Mfr # ZB4FL6
Zoro # G3466295
$8.41
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- Legend/Background Color No Legend
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4FL6
- Zoro # G3466295
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 30 mm |
Cad Overall Width | 36.6 mm |
Mounting Diameter | 30.5 mm |
Cad Overall Depth | 33 mm |
Cad Overall Height | 36.6 mm |
Overall Height | 1.44 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.44 in |
Overall Depth | 1.3 in |
Manufacturer Warranty Length | 18 mo |
Description
Extended Push Button, 30 mm, Momentary, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Red, 22-18AWG, PK1000 (DNF18-250FIB-M)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 240/480V AC (31EH04)
- CANTEX Male Adapter, 4 In Conduit, PVC, 3-3/4 In L (5140112)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 2-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U250)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BH033)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW363)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001KR3RH5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR4R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL4)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Green (9001KR24GM)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SKR9P1GH13)
- Schneider Electric Push Button Switches