Shop All Push Button Switches
Schneider Electric
Pushbutton Head, 30 mm, Blue
Mfr # ZB4FA6
Zoro # G3457335
product price: $8.41
/ea
$8.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Body Sub-assembly ZB4BZ Series
- Head Material Metal
- Color Blue
- Legend/Background Color No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4FA6
- Zoro # G3457335
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 30 mm |
Cad Overall Height | 36.6 mm |
Mounting Diameter | 30.5 mm |
Cad Overall Width | 36.6 mm |
Cad Overall Depth | 31 mm |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.22 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.44 in |
Overall Width | 1.44 in |
Description
Push Button Head, Color Blue, For Use With Body Sub-assembly ZB4BZ Series, Size 30 mm, Basic Material Metal, Non-Illuminated, Head Material Metal, Connection Type Screw-On, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLR1)
- WRAP-IT Storage Heavy-Duty 2 in. W X 17 in. L Black Storage Straps 50 lb 2 pk (102-40BX)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM50B)
- YELLOW JACKET Adaptr 5Outlt Yellow Ul (827362)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AC4)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001SK1L38)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 2NO/1NC, Rectangular (XB5AA711237)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA211)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AH03)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR1GH13)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR3U)
- Schneider Electric Push Buttons & Indicators