Shop All Push Button Switches
Schneider Electric
Pushbutton Head, 22 mm, Black
Mfr # ZB5AA2TQ
Zoro # G3466785
product price: $8.00
/ea
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Pushbuttons XB4 Series
- Head Material Plastic
- NEMA Rating 13, 4X
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AA2TQ
- Zoro # G3466785
- UPC # 785901583929
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Depth | 28 mm |
Cad Overall Width | 29 mm |
Mounting Diameter | 22 mm |
Overall Height | 1.14 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.1 in |
Overall Width | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Description
Push Button Head, Color Black, For Use With Pushbuttons XB4 Series, Size 22 mm, Basic Material Plastic, Non-Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV3)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (HWN1.00BK50)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR3RH6)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR24Y)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black (9001KR1BH6)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001SKR1BH13)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB5AW33G5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AR4)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR8R)
- Schneider Electric Push Buttons & Indicators