Shop All Push Button Accessories
Schneider Electric
Pushbutton Enclosure, 3.63 in. H
Mfr # 9001KYG1
Zoro # G0278232
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Includes Guard
- Material Aluminum
- Height 3.63 in
- Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KYG1
- Zoro # G0278232
- UPC # 785901589099
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 3.63 in |
Width | 5.5 in |
Hole Size | 30 mm |
Depth | 4 in |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 3.63 in H x 5.50 in W x 4.00 in D |
Compatible Conduit Size - Maximum | 3/4 in |
Overall Height | 3 1/2 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 5 1/4 in |
Overall Depth | 4 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 4, Conduit Size No Conduit Entrance Holes Provided, Dimensions 3.63 in H x 5.50 in W x 4.00 in D, Hole Size 30 mm, Material Aluminum, Height 3.63 in, Width 5.5 in, Depth 4 in, Color Gray, Includes Guard, Type -, Mounting Style Internal Holes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Premium Tone & Probe Kit (801K)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-143F)
- ACME ELECTRIC Single Phase Transformer, 150 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153006)
- SCHNEIDER Easy TeSys, 3 Poles, 240 V AC, 12 A, Reversing: No (DPE12U7)
- SCHNEIDER ELECTRIC Legend Plate, Open, White/Black and Red (ZBY2313)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Silver/Black (9001KN305)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Power On (ZBY2326)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB5AZ105)
- SCHNEIDER ELECTRIC Push Button Cap, 30mm, Black (9001T8BK)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K6)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- Schneider Electric Push Buttons & Indicators