Shop All Push Button Accessories
Schneider Electric
Pushbutton Enclosure, 30mm, Plastic
Mfr # 9001SKY4
Zoro # G6972682
product price: $180.00
/ea
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 7.53 in
- Width 7.53 in
- Number of Holes 4
- Conduit Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKY4
- Zoro # G6972682
- UPC # 785901476085
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 7.53 in |
Width | 7.53 in |
Conduit Size | 3/4 in |
Hole Size | 30 mm |
Depth | 4.72 in |
Dimensions | 7.53 in H x 7.53 in W x 4.72 in D |
Compatible Conduit Size - Maximum | 3/4 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 4 3/4 in |
Overall Height | 7 1/2 in |
Overall Width | 7 1/2 in |
Description
Push Button Enclosure, Number of Columns 2, Number of Holes 4, NEMA Rating 1, 13, 3, 4, 4X, Conduit Size 3/4 in, Dimensions 7.53 in H x 7.53 in W x 4.72 in D, Hole Size 30 mm, Material Plastic, Height 7.53 in, Width 7.53 in, Depth 4.72 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 45A, 1 Pole, 277V AC (EDB14045)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-5F17D8)
- SUPERIOR ELECTRIC 10 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC163DW)
- 3M Shrink Tubing, 2.25in ID, Black, 6in (QI-18/57-325)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, Incandescent (ZB5AV06)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 2 directions, spring return (ZD4PA22)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, yellow, 22mm, spring return, booted, unmarked (ZB5AP5)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, Round (9001KN9330)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Green (9001G7)
- SCHNEIDER ELECTRIC Legend Plate, Open-Close, White/Black (9001KN246)
- SCHNEIDER ELECTRIC Replacement key, F/22mm Keyed Operator (Q99900901)
- Schneider Electric Push Button Accessories