Shop All Push Button Accessories
Schneider Electric
Pushbutton Enclosure, 30mm, 3 Holes, Al
Mfr # 9001KY3
Zoro # G0522794
original price:
$162.09
18% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum
- Height 7.5 in
- Width 3.63 in
- Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KY3
- Zoro # G0522794
- UPC # 785901874508
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 7.5 in |
Width | 3.63 in |
Hole Size | 30 mm |
Depth | 3.53 in |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 7.50 in H x 3.63 in W x 3.53 in D |
Overall Width | 3 5/8 in |
Overall Height | 7 in |
Compatible Conduit Size - Maximum | 3/4 in |
Overall Depth | 3 1/2 in |
Panel Cutout Diameter | 30 mm |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 1, 13, 3, 4, Conduit Size No Conduit Entrance Holes Provided, Dimensions 7.50 in H x 3.63 in W x 3.53 in D, Hole Size 30 mm, Material Aluminum, Height 7.5 in, Width 3.63 in, Depth 3.53 in, Color Gray, Mounting Style Surface, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Low Voltage White (ONW-P-1001-SP-W)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A020SF00)
- L.H. DOTTIE L.H. Dottie 1'' LR Threaded Conduit Body w/ Cover & Gasket, 5PK (LR100CG)
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DLH-R-K11-R)
- SCHNEIDER ELECTRIC Mounting Base, F/16mm Push Buttons (ZB6Y009)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 2.68 in., Plastic (XALD01H7)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Silver/Black (9001KN305)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, red, 30mm, universal LED, plain lens (ZB5FV043)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- SCHNEIDER ELECTRIC Guard, F/30mm Mushroom Operator (9001K68)
- EATON Non-Illum Push Button Operator, Green (10250T123)
- Schneider Electric Push Buttons & Indicators