Shop All Push Button Accessories
Schneider Electric
Pushbutton Enclosure, 30mm, 3 Hole, Plastic
Mfr # 9001SKY3
Zoro # G3042602
original price:
$211.00
6% off
new price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Height 8.88 in
- Width 3.81 in
- Hole Size 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKY3
- Zoro # G3042602
- UPC # 785901154099
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 8.88 in |
Width | 3.81 in |
Hole Size | 30 mm |
Depth | 3.88 in |
Conduit Size | No Conduit Entrance Holes Provided |
Contact Block Depth | 3.88 in |
Dimensions | 8.88 in H x 3.81 in W x 3.88 in D |
Overall Depth | 3 7/8 in |
Compatible Conduit Size - Maximum | 3/4 in |
Overall Width | 3 13/16 in |
Panel Cutout Diameter | 30 mm |
Compatible Contact Block Depth | 3.88 in |
Overall Height | 8 7/8 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 1, 13, 3, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 8.88 in H x 3.81 in W x 3.88 in D, Hole Size 30 mm, Material Plastic, Height 8.88 in, Width 3.81 in, Depth 3.88 in, Color Gray, Includes -, Type -, Mounting Style Surface, Contact Block Depth 3.88 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16134K)
- CANTEX Electrical Box, 20 cu in, Switch Box, 1 Gang, PVC (EZ20SNAR)
- POWER FIRST 27.5" L Heavy Duty Cable Tie NAT PK 50 (36J173)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G9)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Amber, Plastic (9001A31)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 2 directions, spring return (ZD4PA22)
- SCHNEIDER ELECTRIC Mechanical Interlock, F/9001 Type K3 (9001K3)
- SCHNEIDER ELECTRIC Legend Plate, Square, Man.-Auto., White (9001KN243WP)
- SCHNEIDER ELECTRIC Antimicrobial Flush mounted push button head, Harmony XB5, plastic, yellow, 30mm, spring return, unmarked (ZB5FA5)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1103-0AB20-1FA0)
- Schneider Electric Switches