Shop All Push Button Accessories
Schneider Electric
Pushbutton Enclosure, 30mm, 2 Holes, Metal
Mfr # 9001KYAF2
Zoro # G3445556
original price:
$119.95
7% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9001 Type K Pushbuttons
- Color Gray
- Material Steel
- Height 7.74 in
- Width 4.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KYAF2
- Zoro # G3445556
- UPC # 785901201441
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 7.74 in |
Width | 4.18 in |
Conduit Size | No Conduit Entrance Holes Provided |
Hole Size | 30 mm |
Contact Block Depth | 1 in |
Depth | 3.63 in |
Dimensions | 7.74 in H x 4.18 in W x 3.63 in D |
Compatible Contact Block Depth | 1 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 4 3/16 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Height | 7 3/4 in |
Overall Depth | 3 5/8 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 1, 13, 3, Conduit Size No Conduit Entrance Holes Provided, Dimensions 7.74 in H x 4.18 in W x 3.63 in D, Hole Size 30 mm, Material Steel, Height 7.74 in, Width 4.18 in, Depth 3.63 in, Color Gray, For Use With 9001 Type K Pushbuttons, Contact Block Depth 1 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel (TBX-125)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 0.1 sec (9050JCK11V20)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVRI-CCM-QC)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Silvr/Black (9001KN211)
- SCHNEIDER ELECTRIC Legend Plate, Yellow/Yellow, Round (ZBY9121)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB5AZ104)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Black, 30mm (9001B11)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, blue, 22mm, spring return, booted, unmarked (ZB5AP6)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU2)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic, Standards: CE, CSA, UL (10250TB62)
- Schneider Electric Push Buttons & Indicators