Shop All Push Button Accessories
Schneider Electric
Pushbutton Enclosure, 30mm, 2 Holes, Al
Mfr # 9001KY2
Zoro # G2333633
original price:
$138.59
12% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum
- Height 5.75 in
- Width 3.63 in
- Hole Size 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KY2
- Zoro # G2333633
- UPC # 785901874430
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 5.75 in |
Width | 3.63 in |
Hole Size | 30 mm |
Depth | 3.53 in |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 5.75 in H x 3.63 in W x 3.53 in D |
Overall Depth | 3 1/2 in |
Compatible Conduit Size - Maximum | 3/4 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 5 3/4 in |
Overall Width | 3 5/8 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 1, 13, 3, 4, Conduit Size No Conduit Entrance Holes Provided, Dimensions 5.75 in H x 3.63 in W x 3.53 in D, Hole Size 30 mm, Material Aluminum, Height 5.75 in, Width 3.63 in, Depth 3.53 in, Color Gray, Mounting Style Surface, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R (HBL29W81BK)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 3R, Hinged (RHC363612)
- INTERMATIC Timer, Digital, 120V, 12A, Wall Switch (EJ600)
- QUICKCABLE Four Point Small Bus, 5/16", Black (509710-001)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (ZBY2322)
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black (9001KN207)
- SCHNEIDER ELECTRIC Legend Plate, Black/Black, Rectangular (ZBY42101)
- SCHNEIDER ELECTRIC Legend Plate, Off, White/Black and Red (ZBY2312)
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Red (9001K17R)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 2 Hole, Plastic (XALD02H7)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T112)
- Schneider Electric Switches