Shop All Push Button Accessories
Schneider Electric
Pushbutton Enclosure, 30mm, 2 Hole, Plastic
Mfr # 9001SKY2
Zoro # G0342605
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Height 6.63 in
- Width 3.81 in
- Depth 3.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKY2
- Zoro # G0342605
- UPC # 785901154082
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 6.63 in |
Width | 3.81 in |
Depth | 3.88 in |
Contact Block Depth | 3.88 in |
Conduit Size | No Conduit Entrance Holes Provided |
Hole Size | 30 mm |
Dimensions | 6.63 in H x 3.81 in W x 3.88 in D |
Compatible Conduit Size - Maximum | 3/4 in |
Compatible Contact Block Depth | 3.88 in |
Overall Depth | 3 7/8 in |
Overall Height | 6 5/8 in |
Overall Width | 3 13/16 in |
Panel Cutout Diameter | 30 mm |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 1, 13, 3, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 6.63 in H x 3.81 in W x 3.88 in D, Hole Size 30 mm, Material Plastic, Height 6.63 in, Width 3.81 in, Depth 3.88 in, Color Gray, Includes -, Type -, Mounting Style Surface, Contact Block Depth 3.88 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Bare Copper Grounding Wire, 8 AWG, 500 ft, None Insulation (10632802)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Data Box, 2 Gang, Steel (HBL260)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070TF150D20)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-3/16 in. (900729-27)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, black, 22mm, spring return, booted, unmarked, 1NO (XB4BP21)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC (XB4BP42)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, White, Plastic (9001W31)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV014)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, yellow, 22mm, spring return, booted, unmarked, 1NO (XB4BP51)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B256)
- SAFETY TECHNOLOGY INTERNATIONAL 10198 Normaly Closed Contact For Some St (KIT-E10198)
- Schneider Electric Push Button Accessories