Shop All Push Button Accessories
Schneider Electric
Pushbutton Enclosure, 30mm, 1 Hole, 304 SS
Mfr # 9001KYSS1
Zoro # G1906947
original price:
$225.00
14% off
new price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 9001 Type SK Pushbuttons
- Material Stainless Steel
- Height 5.24 in
- Width 4.18 in
- Contact Block Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KYSS1
- Zoro # G1906947
- UPC # 785901017486
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 5.24 in |
Width | 4.18 in |
Contact Block Depth | 1 in |
Depth | 3.63 in |
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 5.24 in H x 4.18 in W x 3.63 in D |
Overall Depth | 3 5/8 in |
Panel Cutout Diameter | 30 mm |
Compatible Contact Block Depth | 1 in |
Overall Height | 5 1/4 in |
Overall Width | 4 3/16 in |
Compatible Conduit Size - Maximum | 3/4 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 1, 13, 3, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 5.24 in H x 4.18 in W x 3.63 in D, Hole Size 30 mm, Material Stainless Steel, Height 5.24 in, Width 4.18 in, Depth 3.63 in, For Use With 9001 Type SK Pushbuttons, Contact Block Depth 1 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K11A36U2)
- MERSEN Fuse Reducer, H, K Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 200 to 400A Amp Range (422)
- ZORO SELECT Locking Plug, Black/Wht, 125VAC, 0.5 HP, 15A (4721NP)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-225B-UTU AC100-240)
- SCHNEIDER ELECTRIC Rigid protection cover, Harmony XB5, plastic, transparent, for RJ45 and USB ports (ZBSP2)
- SCHNEIDER ELECTRIC Blanking plug, Harmony XB6, protection accessory, round for 16mm hole, set of 10 (ZB6Y005)
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Green (9001K16G)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2G330)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU5)
- SCHNEIDER ELECTRIC Mounting Base, F/16mm Push Buttons (ZB6Y009)
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- Schneider Electric Push Buttons & Indicators