Shop All Push Button Enclosures
Schneider Electric
Pushbutton Enclosure, 3.03 in., Metal
Mfr # XAPG19501
Zoro # G2058323
original price:
$104.64
15% off
new price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Die Cast Zinc
- Number of Holes 1
- Conduit Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XAPG19501
- Zoro # G2058323
- UPC # 785901186243
- Country of Origin Morocco
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | 3/4 in |
Dimensions | 3.03 in H x 3.15 in W x 3.15 in D |
Height | 3.03 in |
Width | 3.15 in |
Depth | 3.15 in |
Contact Block Depth | 2.93 in |
Cad Overall Depth | 77 mm |
Cad Overall Height | 80 mm |
Cut-Out Dimensions | Ø 22 mm |
Cad Overall Width | 80 mm |
Overall Height | 3 1/8 in |
Compatible Contact Block Depth | 2.93 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 3 1/8 in |
Overall Depth | 3 1/16 in |
Compatible Conduit Size - Maximum | 3/4 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 13, 4, Conduit Size 3/4 in, Dimensions 3.03 in H x 3.15 in W x 3.15 in D, Hole Size 22 mm, Material Die Cast Zinc, Height 3.03 in, Width 3.15 in, Depth 3.15 in, Color Gray, Contact Block Depth 2.93 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22975737)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT10114K)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO43V06)
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (O/B+POUCH)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., 2 Holes (XAPG29502)
- SCHNEIDER ELECTRIC Empty pendant control station, Harmony XAC, plastic, yellow, 2 cut outs, for cable 7...13mm (XACB020)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Holes, Metal (XAPG49504)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 6 Holes (9001SKYP6)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, Metal (XAPG39503)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 2 Holes (9001SKYP2)
- WIEGMANN Pushbutton Enclosure, 22mm, 6 Holes, Steel (PBGX6)
- Schneider Electric Switches