Shop All Push Button Enclosures
Schneider Electric
Pushbutton Enclosure 22Mm Xap +Options
Mfr # XAPA1110
Zoro # G0575298
original price:
$102.94
19% off
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material glass reinforced polyester
- Cable Entry undrilled
- Usable Depth 83 mm
- Ip Degree Of Protection IP65 IEC 60529 || IP69 NF C 20-010 || IP69K
- Protective Treatment TH || TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XAPA1110
- Zoro # G0575298
- UPC # 785901313137
- Country of Origin France
- Category Push Button Enclosures
Dimensions
Usable Depth | 83 mm |
Product Front Plate Size | 85 x 146 mm |
Panel Cutout Diameter | 22 mm |
Description
Push Button Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX2NV1XX)
- MERSEN Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC, Width: 1.98 in (MPDB63132)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 3.50x4.00x3.75, Gray, St (A445DSC)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 6 Holes (9001SKYP6)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 1 Hole, Metal (XAPG19201)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., Metal (XAPG19501)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 2.03 in., Metal (XAPG29202)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green MARCHE 1NO red ARRET 1NC, spring return (XALD211H7)
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1120)
- SCHNEIDER ELECTRIC Empty pendant control station, Harmony XAC, plastic, yellow, 2 cut outs, for cable 7...13mm (XACB020)
- Schneider Electric Push Buttons & Indicators