Shop All Push Button Accessories
Schneider Electric
Pushbutton Enclosure, 22mm, 5 Hole, Plastic
Mfr # XALD05H7
Zoro # G0451902
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With ZB5A Operators and Plastic 22mm Pushbutton or Pilot Light Head
- Color Gray
- Material Polycarbonate
- Height 7.72 in
- Width 2.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XALD05H7
- Zoro # G0451902
- UPC # 785901115014
- Country of Origin Czechia
- Category Push Button Accessories
Dimensions
Height | 7.72 in |
Width | 2.68 in |
Depth | 2 in |
Conduit Size | 1/2 in |
Hole Size | 22 mm |
Dimensions | 7.72 in H x 2.68 in W x 2.00 in D |
Panel Cutout Diameter | 22 mm |
Overall Height | 7 3/4 in |
Overall Depth | 2 in |
Compatible Conduit Size - Maximum | 14 mm |
Overall Width | 2 11/16 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 5, NEMA Rating 1, 12, 13, 4X, Conduit Size 1/2 in, Dimensions 7.72 in H x 2.68 in W x 2.00 in D, Hole Size 22 mm, Material Polycarbonate, Height 7.72 in, Width 2.68 in, Depth 2 in, Color Gray, For Use With ZB5A Operators and Plastic 22mm Pushbutton or Pilot Light Head, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (LL17)
- NVENT HOFFMAN Galvanized Panel Adapter, 2.50x2.50, Ste (F22GPAGV)
- LEVITON Locking Plug (2511)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 225A, 600V AC, Non-Indicating (JTD225)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV013)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 7.74 in. H, 2 Holes (9001KYSS2)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (ZB4BV03)
- SCHNEIDER ELECTRIC Legend Plate, Hand/Off/Auto, White/Black (9001KN260)
- SCHNEIDER ELECTRIC Round Legend Insert, Down, F/9001 Type B (9001B254)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KY1)
- EATON Miniature Neon Bulb, NE51H-R22,120V (28-3754)
- Schneider Electric Push Button Accessories