Shop All Push Button Enclosures
Schneider Electric
Pushbutton Enclosure, 22mm, 4 Holes, Metal
Mfr # XAPG49504
Zoro # G0355844
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Die Cast Zinc
- Conduit Size 3/4 in
- Number of Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XAPG49504
- Zoro # G0355844
- UPC # 785901186960
- Country of Origin Morocco
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | 3/4 in |
Dimensions | 3.03 in H x 3.15 in W x 8.66 in D |
Height | 3.03 in |
Width | 3.15 in |
Depth | 8.66 in |
Contact Block Depth | 2.93 in |
Cut-Out Dimensions | Ø 22 mm |
Cad Overall Height | 220 mm |
Cad Overall Depth | 77 mm |
Cad Overall Width | 80 mm |
Panel Cutout Diameter | 22 mm |
Compatible Contact Block Depth | 2.93 in |
Compatible Conduit Size - Maximum | 3/4 in |
Overall Width | 3 1/8 in |
Overall Height | 8 11/16 in |
Overall Depth | 3 1/16 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 13, 4, Conduit Size 3/4 in, Dimensions 3.03 in H x 3.15 in W x 8.66 in D, Hole Size 22 mm, Material Die Cast Zinc, Height 3.03 in, Width 3.15 in, Depth 8.66 in, Color Gray, Contact Block Depth 2.93 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 3 Pole, 120/240V AC (QOU340)
- OMRON Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO (G7L-1A-TUBJ-CB-AC200/240)
- WIEGMANN Control Box, Nema 1 Control Box Accessory, Carbon Steel, Enclosure (N1C202406LP)
- TAYMAC Closure Plug, 1/2" NPT, Gray, 4 pcs. (CP450S)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 2 Holes (9001SKYP2)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, Metal (XAPG39503)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 8 Holes (9001SKYP8)
- SCHNEIDER ELECTRIC Pendant Station Support Ring Xac (XACA971)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 10 Holes (9001SKYP10)
- SCHNEIDER ELECTRIC 12(2)Rows Of 6 Button Pendant W/O Ko In (XACB125)
- NVENT HOFFMAN Pushbutton Enclosure, 4.75 in. D, 304 SS (E1PBXSS)
- Schneider Electric Push Button Enclosures