Shop All Push Button Accessories
Schneider Electric
Pushbutton Enclosure, 22mm, 4 Hole, Plastic
Mfr # XALD04H7
Zoro # G2748505
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With ZB5A Operators and Plastic 22mm Pushbutton or Pilot Light Head
- Color Gray
- Material Polycarbonate
- Height 6.46 in
- Width 2.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XALD04H7
- Zoro # G2748505
- UPC # 785901115007
- Country of Origin Czechia
- Category Push Button Accessories
Dimensions
Height | 6.46 in |
Width | 2.68 in |
Conduit Size | 1/2 in |
Depth | 2 in |
Hole Size | 22 mm |
Dimensions | 6.46 in H x 2.68 in W x 2.00 in D |
Compatible Conduit Size - Maximum | 14 mm |
Overall Height | 6 9/16 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2 1/16 in |
Overall Width | 2 11/16 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 1, 12, 13, 4X, Conduit Size 1/2 in, Dimensions 6.46 in H x 2.68 in W x 2.00 in D, Hole Size 22 mm, Material Polycarbonate, Height 6.46 in, Width 2.68 in, Depth 2 in, Color Gray, For Use With ZB5A Operators and Plastic 22mm Pushbutton or Pilot Light Head, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 100A, 250V AC (OT100)
- FLEX-STRUT Corner, 3-3/4" x 3-7/8", 4-Hole (FS-5125 E/G)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTW (3EA99)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.25" Inside Diameter - 165' Length - Black (HGNS-055-50)
- SCHNEIDER ELECTRIC Legend Plate, OI, White/Black and Red (ZBY2178)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, 22mm (ZB4BV06)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm Selector Switch (9001K45)
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Red (9001K17R)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, black/red, 8 x 27 mm, for holder 30 x 40 mm, unmarked (ZBY0101)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0A)
- SCHNEIDER ELECTRIC Legend Plate, Reset, Silver/Black (9001KN223)
- Schneider Electric Switches