Shop All Push Button Enclosures
Schneider Electric
Pushbutton Enclosure, 2.03 in., Metal
Mfr # XAPG29202
Zoro # G0326776
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Die Cast Zinc
- Number of Holes 2
- Conduit Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XAPG29202
- Zoro # G0326776
- UPC # 785901186724
- Country of Origin Morocco
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | 3/4 in |
Dimensions | 2.03 in H x 3.15 in W x 5.12 in D |
Height | 2.03 in |
Width | 3.15 in |
Depth | 5.12 in |
Contact Block Depth | 1.93 in |
Cad Overall Width | 80 mm |
Cad Overall Height | 130 mm |
Cad Overall Depth | 51.5 mm |
Cut-Out Dimensions | Ø 22 mm |
Compatible Conduit Size - Maximum | 3/4 in |
Compatible Contact Block Depth | 1.93 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 5 1/8 in |
Overall Width | 3 1/8 in |
Overall Depth | 2 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 13, 4, Conduit Size 3/4 in, Dimensions 2.03 in H x 3.15 in W x 5.12 in D, Hole Size 22 mm, Material Die Cast Zinc, Height 2.03 in, Width 3.15 in, Depth 5.12 in, Color Gray, Contact Block Depth 1.93 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 20A, 300V AC, Non-Indicating (JJN-20)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 10 ft. (9809)
- HUBBELL Flanged Inlet, 15 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-15P, White (HBL5278C)
- MASTER ELECTRONICS Master Electrician 04004ME 6 ft. Red 3 Outlet Extension Cord (472837)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 1 Hole, Metal (XAPG19201)
- SCHNEIDER ELECTRIC Pendant Contact, F/XAC, XACA, XACA9 (XENG1491)
- SCHNEIDER ELECTRIC CtrlStationEnclosur, 22mm, 2Hole, DiCstZinc (XAPG19702)
- SCHNEIDER ELECTRIC Pendant Station Support Ring Xac (XACA971)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., 2 Holes (XAPG29502)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 10 Holes (9001SKYP10)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.38 in. H (VM733-PBM3)
- Schneider Electric Push Button Enclosures