Shop All Push Button Accessories
Schneider Electric
Pushbutton Enclosure, 12.74 in H304 SS
Mfr # 9001KYSS4
Zoro # G7144286
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 12.74 in
- Width 4.18 in
- Depth 3.63 in
- Number of Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KYSS4
- Zoro # G7144286
- UPC # 785901017516
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 12.74 in |
Width | 4.18 in |
Depth | 3.63 in |
Conduit Size | No Conduit Entrance Holes Provided |
Hole Size | 30 mm |
Dimensions | 12.74 in H x 4.18 in W x 3.63 in D |
Overall Width | 4 3/16 in |
Compatible Conduit Size - Maximum | 3/4 in |
Overall Height | 12 3/4 in |
Overall Depth | 3 5/8 in |
Panel Cutout Diameter | 30 mm |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 1, 13, 3, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 12.74 in H x 4.18 in W x 3.63 in D, Hole Size 30 mm, Material Stainless Steel, Height 12.74 in, Width 4.18 in, Depth 3.63 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Legend Plate, Half Round, Emerg Stop (52NL16R)
- CANTEX Schedule 80 Conduit, 2-1/2 In., 10 ft. L (A53CE12)
- L.H. DOTTIE L.H. Dottie 1'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH100B)
- CAROL Welding Cable, 1 AWG, 250 ft., Black, EPDM (01775.35.01)
- SCHNEIDER ELECTRIC Legend Plate, Hand, White/Black and Red (ZBY2316)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Forward/Reverse (9001KN239)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G31)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN300)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, 22mm (ZB4BV06)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Amber (9001A7)
- EATON Legend Plate, Square, Up, Black (HT8SP35)
- Schneider Electric Push Buttons & Indicators