Shop All Push Button Accessories
Schneider Electric
Pushbutton Enclosure, 12.74 in. H, 4 Holes
Mfr # 9001KYAF4
Zoro # G2873613
product price: $153.00
/ea
Free Shipping & Returns
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Height 12.74 in
- Width 4.18 in
- Contact Block Depth 3.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KYAF4
- Zoro # G2873613
- UPC # 785901201465
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 12.74 in |
Width | 4.18 in |
Contact Block Depth | 3.63 in |
Depth | 3.63 in |
Conduit Size | No Conduit Entrance Holes Provided |
Hole Size | 30 mm |
Dimensions | 12.74 in H x 4.18 in W x 3.63 in D |
Panel Cutout Diameter | 30 mm |
Compatible Contact Block Depth | 3.63 in |
Overall Width | 4 3/16 in |
Overall Depth | 3 5/8 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Height | 12 3/4 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 1, 13, 3, Conduit Size No Conduit Entrance Holes Provided, Dimensions 12.74 in H x 4.18 in W x 3.63 in D, Hole Size 30 mm, Material Steel, Height 12.74 in, Width 4.18 in, Depth 3.63 in, Color Gray, Includes -, Type -, Mounting Style Surface, Contact Block Depth 3.63 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Single Pole, Single Throw Knife Switch 2PK (72581)
- HUBBELL Receptacle, Female, Blu, 4-4/0,400AC/DC (HBLFRBL)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Gray (TLP76MSG)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No (XTCE015B01B)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB5AZ104)
- SCHNEIDER ELECTRIC Passive Antenna, 6.6 ft Cable (ZBRA2)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, black, 22mm, spring return, booted, unmarked (ZB5AP2)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- SCHNEIDER ELECTRIC Legend Plate, Open, White/Black and Red (ZBY2313)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, red, 30mm, universal LED, plain lens (ZB5FV043)
- EATON Emergency Stop Push Button, Red (M22-PVT-K01)
- Schneider Electric Push Button Accessories